Zoro Homepage

PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size

  • Mfr # 817-025

  • Zoro # G2775272


product price: $27.25
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2 in
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
425 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817-025
Zoro #
G2775272
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2 in
Pipe Size (Fittings)
2-1/2"
Fitting Side B Outside Diameter
3 1/2 in
Fitting Side A Outside Diameter
3 1/2 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Overall Length
4 3/4 in
Fitting Side A Nominal Pipe Size
2 1/2 in
For Pipe Outside Diameter
2 1/2 in

Details

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
425 psi at 73 Degrees F
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 45 Degrees
Max. Temp.
140 Degrees F
Fittings Sub-Category
Elbows
Standards
ASTM D1784, ASTM D 1785, NSF14 Certified
Pipe Fitting Material
PVC
Color
Gray
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
45 Degree Elbow
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Includes Seal
No
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
For Pipe Schedule
80
Low Lead Certified Standard
NSF 61
Includes Shield
No
Maximum Operating Pressure
420 psi @ 73 Degrees F
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Low Lead Compliance Level
Certified
Fitting Side A Type
Socket
Schedule
Schedule 80

Description

45 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule Schedule 80, 2 1/2 in, Female, Socket, 3 1/2 in, 2 1/2 in, Female, Socket, 3 1/2 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 2 1/2 in, 4 13/16 in Overall Length, 420 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.