Zoro Homepage

PVC Elbow, 45 Degrees, Socket x Socket, 3/4 in Pipe Size

  • Mfr # 417007BC

  • Zoro # G5276591


product price: $2.49
/ea

Key Features

Pipe Size - Pipe Fitting
3/4 in
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417007BC
Zoro #
G5276591
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Fitting Length
2.35 in
Pipe Fitting Length
2.35"
Overall Length
2 5/16 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 45 Degrees
Pipe Fitting Schedule/Class
Schedule 40
Compliance
ASTM
Color
White
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
45 Degree Elbow
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Standards
NSF 14, NSF 61
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Includes Plug
No
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Includes Shield
No
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Maximum Operating Pressure
480 psi
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 40
Low Lead Compliance Level
Certified

Description

45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3/4 in, Female, Socket, 1 1/4 in, 3/4 in, Female, Socket, 1 1/4 in, Includes Seal Seal Not Included, 2 11/32 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.