Zoro Homepage

PVC Elbow, 45 Degrees, Solvent x Solvent, 2 in Pipe Size

  • Mfr # H417020LS

  • Zoro # G3003287


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2 in
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Solvent x Solvent
Fitting Schedule/Class
Schedule 40
Max. Pressure
170 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H417020LS
Zoro #
G3003287
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
4 5/16 in

Details

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Solvent x Solvent
Fitting Schedule/Class
Schedule 40
Max. Pressure
170 psi at 73 Degrees F
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 45 Degrees
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Plastic
Standards
178.2650, And 178.3790, ASTM D.1784, FDA Regulations 175.300, NS14-14, NSF 61 Rated
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
45 Degree Elbow
Pipe Fitting Material
PVC
Fittings Sub-Category
Elbows
Color
Clear
Temp. Range
73 Degrees to 180 Degrees F
Application
Non-Potable Water, Potable Water
Includes Shield
No
Fitting Side B Gender
Female
Schedule
Schedule 40
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Maximum Operating Pressure
170 psi @ 73 Degrees F
Fitting Side A Type
Socket
Includes Plug
No
For Pipe Schedule
40

Description

45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 in, Female, Socket, 2 in, Female, Socket, Includes Seal Seal Not Included, 4 5/16 in Overall Length, 170 psi Maximum Operating Pressure, 73 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.