Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Elbow, 45 Degrees, Spigot x Socket, 2-1/2 in Pipe Size

  • Mfr # 423025

  • Zoro # G5277632


product price: $6.19
/ea

Key Features

Pipe Size - Pipe Fitting
2-1/2 in
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Spigot x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423025
Zoro #
G5277632
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2 in
Pipe Fitting Length
6.14"
Fitting Length
6.14 in
Pipe Size (Fittings)
2-1/2"
Fitting Side A Outside Diameter
2 13/16 in
Overall Length
6 1/8 in
Fitting Side B Outside Diameter
3 5/16 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Spigot x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 45 Degrees
Fittings Sub-Category
Elbows
Compliance
ASTM
Pipe Fitting Schedule/Class
Schedule 40
Color
White
Standards
NSF 14, NSF 61
Specific Pipe Fitting Shape
45 Degree Elbow
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side B Type
Socket
Schedule
Schedule 40
Includes Shield
No
Maximum Operating Pressure
300 psi
Fitting Side B Gender
Female
Low Lead Compliance Level
Certified
Fitting Side A Gender
Male
Fitting Side A Type
Spigot
Includes Plug
No
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14

Description

45 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Spigot, 2 13/16 in, 2 1/2 in, Female, Socket, 3 5/16 in, Includes Seal Seal Not Included, 6 9/64 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.