Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Elbow, 90 Degrees, FNPT x Socket, 1-1/4 in Pipe Size

  • Mfr # 807-012

  • Zoro # G3121492


product price: $9.89
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4 in
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
FNPT x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
260 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807-012
Zoro #
G3121492
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4 in
Pipe Size (Fittings)
1-1/4"
Fitting Side B Outside Diameter
2 1/16 in
Overall Length
3 3/16 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
For Pipe Outside Diameter
1 1/4 in
Fitting Side A Outside Diameter
2 1/16 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
FNPT x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
260 psi at 73 Degrees F
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 90 Degrees
Color
Gray
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
90 Degree Elbow
Standards
ASTM D 1785, ASTM D1784, ASTM D 2467, NSF14, CSA B137.3
Fittings Sub-Category
Elbows
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Certified
For Pipe Schedule
80
Schedule
Schedule 80
Includes Shield
No
Includes Seal
No
Fitting Side B Gender
Female
Maximum Operating Pressure
260 psi @ 73 Degrees F
Low Lead Certified Standard
NSF 61
Fitting Side B Type
NPT
Fitting Side A Type
Socket
Fitting Side B Pipe Threading
11 1/2
Includes Plug
No

Description

90 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule Schedule 80, 1 1/4 in, Female, Socket, 2 1/16 in, 1 1/4 in, Female, NPT, 2 1/16 in, 11 1/2, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 1/4 in, 3 3/16 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.