Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Elbow, 90 Degrees, Hub, 1-1/4 in Pipe Size

  • Mfr # 1WJZ7

  • Zoro # G2944916


product price: $5.59
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4 in
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJZ7
Zoro #
G2944916
UPC #
012871058752
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4 in
Pipe Size (Fittings)
1-1/4"
Overall Length
3 1/8 in
Fitting Side A Nominal Pipe Size
1 1/4 in
For Pipe Outside Diameter
1 5/8 in
Fitting Side B Outside Diameter
1 15/16 in
Fitting Side A Outside Diameter
1 15/16 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 90 Degrees
Basic Pipe Fitting Material
Plastic
Standards
ASTM D1784, Cell Class 12454
Color
White
Max. Temp.
140 Degrees F
Fittings Sub-Category
Elbows
Application
Drain, Waste and Vent
Specific Pipe Fitting Shape
90 Degree Elbow
Pipe Fitting Material
PVC
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
-20 Degrees to 140 Degrees F
Fitting Side B Gender
Female
Schedule
Schedule 40
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Includes Shield
No
Fitting Side A Type
Socket
Maximum Operating Pressure
Gravity Flow

Description

90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Socket, 1 15/16 in, 1 1/4 in, Female, Socket, 1 15/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 21/32 in, 3 1/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.