Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Elbow, 90 Degrees, Insert, 1 in Pipe Size

  • Mfr # 1406-010

  • Zoro # G2754762


product price: $3.59
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Insert
Max. Pressure
200 psi@72 Degrees F
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1406-010
Zoro #
G2754762
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Fitting Side B Outside Diameter
1 1/16 in
Fitting Side A Outside Diameter
1 1/16 in
Fitting Side A Nominal Pipe Size
1 in
Barb Size
1"
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Insert
Max. Pressure
200 psi@72 Degrees F
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 90 Degrees
Pipe Fitting Material
PVC
Color
Gray
Basic Pipe Fitting Material
Plastic
Standards
ASTM D26098, ASTM D1784 Standard, NSF 51,NSF 61, NSF 14 Listed
Specific Pipe Fitting Shape
90 Degree Elbow
Fittings Sub-Category
Elbows
Max. Temp.
140 Degrees F
Temp. Range
32 Degrees to 140 Degrees F
Application
Potable Water
Includes Shield
No
Schedule
Schedule 40
Low Lead Compliance Level
Certified
Fitting Side A Type
Insert
Fitting Side B Gender
Male
Includes Plug
No
For Pipe Schedule
40
Fitting Side B Type
Insert
Fitting Side A Gender
Male
Low Lead Certified Standard
NSF 61; NSF 14
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
200 psi
Includes Seal
No

Description

90 Degrees Insert Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 in, Male, Insert, 1 1/16 in, 1 In. Barb Size, 1 in, Male, Insert, 1 1/16 in, Includes Seal Seal Not Included, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.