Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Elbow, 90 Degrees, Insert x MNPT, 2 in Pipe Size

  • Mfr # 1413-020

  • Zoro # G5316394


product price: $6.29
/ea

Key Features

Pipe Size - Pipe Fitting
2 in
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Insert x MNPT
Max. Pressure
170 psi@73 Degrees F
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413-020
Zoro #
G5316394
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 in
Fitting Length
4.35 in
Pipe Fitting Length
4.35"
Pipe Size (Fittings)
2"
Fitting Side B Nominal Pipe Size
2 in
Barb Size
2"
Fitting Thread Size B
11 1/2
Fitting Side B Outside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
1 3/4 in
Overall Length
3 3/4 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Insert x MNPT
Max. Pressure
170 psi@73 Degrees F
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 90 Degrees
Color
Gray
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
90 Degree Elbow
Max. Temp.
140 Degrees F
Compliance
RoHS, RoHS2
Pipe Fitting Material
PVC
Standards
ASTM D1784, NSF 14, NSF 61
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Plug
No
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
For Pipe Schedule
40
Fitting Side B Type
NPT
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Type
Insert
Includes Shield
No
Maximum Operating Pressure
200 psi
Fitting Side B Gender
Male
Low Lead Compliance Level
Certified

Description

90 Degrees Insert Elbow, PVC, For Pipe Schedule Schedule 40, 2 in, Male, Insert, 1 3/4 in, 2 In. Barb Size, 2 in, Male, NPT, 2 3/8 in, 11 1/2, Includes Seal Seal Not Included, 3 13/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.