Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Elbow, 90 Degrees, Socket x FNPT, 1/2 in Pipe Size

  • Mfr # 407005

  • Zoro # G5278287


product price: $1.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Socket x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407005
Zoro #
G5278287
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2 in
Fitting Length
1.78 in
Pipe Fitting Length
1.78"
Pipe Size (Fittings)
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size A
14
Fitting Side A Outside Diameter
1 1/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1 1/16 in
Overall Length
1 3/4 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Socket x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 90 Degrees
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Standards
NSF 14, NSF 61
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Color
White
Specific Pipe Fitting Shape
90 Degree Elbow
Compliance
ASTM
Fittings Sub-Category
Elbows
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Low Lead Compliance Level
Certified
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Schedule
Schedule 40
Includes Seal
No
Includes Shield
No
Fitting Side A Gender
Female
Maximum Operating Pressure
600 psi
Includes Plug
No
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side B Gender
Female
For Pipe Schedule
40

Description

90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1/2 in, Female, Socket, 1 1/16 in, 14, 1/2 in, Female, NPT, 1 1/16 in, Includes Seal Seal Not Included, 1 25/32 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.