Zoro Homepage

PVC Elbow, 90 Degrees, Socket x Socket, 1-1/2 in Pipe Size

  • Mfr # 806-015

  • Zoro # G2495911


product price: $5.19
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
471 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806-015
Zoro #
G2495911
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Fitting Side B Outside Diameter
2 5/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
2 5/16 in
Overall Length
3 11/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
For Pipe Outside Diameter
1 1/2 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
471 psi at 73 Degrees F
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 90 Degrees
Max. Temp.
140 Degrees F
Standards
ASTM D 1785, ASTM D1784, NSF14 Certified
Pipe Fitting Material
PVC
Color
Gray
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
90 Degree Elbow
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61
Includes Plug
No
Includes Shield
No
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Fitting Side B Gender
Female
For Pipe Schedule
80
Fitting Side A Gender
Female
Schedule
Schedule 80
Includes Seal
No
Maximum Operating Pressure
470 psi @ 73 Degrees F

Description

90 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Socket, 2 5/16 in, 1 1/2 in, Female, Socket, 2 5/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 1/2 in, 3 47/64 in Overall Length, 470 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.