Zoro Homepage

PVC Elbow, 90 Degrees, Socket x Socket, 3/8 in Pipe Size

  • Mfr # 406003

  • Zoro # G5277431


product price: $1.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/8 in
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406003
Zoro #
G5277431
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Fitting Length
1.65 in
Outside Dia.
1 7/500 in
Pipe Fitting Length
1.65"
Fitting Side B Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side A Outside Diameter
1 in
Overall Length
1 5/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 90 Degrees
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Fittings Sub-Category
Elbows
Standards
NSF 14, NSF 61
Color
White
Specific Pipe Fitting Shape
90 Degree Elbow
Compliance
ASTM
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side A Type
Socket
Low Lead Certified Standard
NSF 61; NSF 14
Low Lead Compliance Level
Certified
Includes Seal
No
Includes Shield
No
Schedule
Schedule 40
Maximum Operating Pressure
480 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Includes Plug
No
Fitting Side B Gender
Female
For Pipe Schedule
40
Fitting Side B Type
Socket

Description

90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3/8 in, Female, Socket, 1 in, 3/8 in, Female, Socket, 1 in, Includes Seal Seal Not Included, 1 21/32 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.