Zoro Homepage

PVC Elbow, 90 Degrees, Socket x Socket, 5 in Pipe Size

  • Mfr # 406050

  • Zoro # G5277501


product price: $19.19
/ea

Key Features

Pipe Size - Pipe Fitting
5 in
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406050
Zoro #
G5277501
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
5 in
Pipe Size (Fittings)
5"
Pipe Fitting Length
9.11"
Fitting Length
9.11 in
Fitting Side B Nominal Pipe Size
5 in
Fitting Side A Nominal Pipe Size
5 in
Overall Length
9 1/16 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Item
Elbow, 90 Degrees
Compliance
ASTM
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
90 Degree Elbow
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Color
White
Standards
NSF 14, NSF 61
Fittings Sub-Category
Elbows
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Pre-Applied Thread Sealant
No
Includes Shield
No
Fitting Side A Gender
Female
Maximum Operating Pressure
190 psi
Includes Plug
No
Schedule
Schedule 40
Includes Seal
No
For Pipe Schedule
40
Low Lead Compliance Level
Certified
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Type
Socket

Description

90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule Schedule 40, 5 in, Female, Socket, 5 in, Female, Socket, Includes Seal Seal Not Included, 9 7/64 in Overall Length, 190 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.