Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Female Adapter, FNPT x Socket, 3/8 in Pipe Size

  • Mfr # 835-003

  • Zoro # G2692155


product price: $5.99
/ea

Key Features

Pipe Size - Pipe Fitting
3/8 in
Specific Fitting Shape
Adapter
Fitting Connection Type
FNPT x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
424 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
835-003
Zoro #
G2692155
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Overall Length
1 1/2 in
Fitting Side A Outside Diameter
1 1/16 in
Fitting Side B Outside Diameter
1 1/16 in
Fitting Side B Nominal Pipe Size
3/8 in
For Pipe Outside Diameter
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Adapter
Fitting Connection Type
FNPT x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
424 psi at 73 Degrees F
Basic Pipe Fitting Shape
Adapter
Item
Female Adapter
Color
Gray
Fittings Sub-Category
Adapters
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Standards
ASTM D1784, ASTM D 2467, ASTM D 1785, NSF14 Certified, CSA B137.3
Specific Pipe Fitting Shape
Female Adapter
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Fitting Side A Gender
Female
Includes Plug
No
Fitting Side B Pipe Threading
18
Low Lead Compliance Level
Certified
Fitting Side B Gender
Female
For Pipe Schedule
80
Low Lead Certified Standard
NSF 61
Maximum Operating Pressure
460 psi @ 73 Degrees F
Fitting Side A Type
Socket
Includes Seal
No
Includes Shield
No
Fitting Side B Type
NPT
Schedule
Schedule 80
Includes Pre-Applied Thread Sealant
No

Description

Female Adapter, PVC, Schedule 80, For Pipe Schedule Schedule 80, 3/8 in, Female, Socket, 1 1/16 in, 3/8 in, Female, NPT, 1 1/16 in, 18, Includes Seal Seal Not Included, For Pipe Outside Diameter 3/8 in, 1 9/16 in Overall Length, 460 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.