Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Female Adapter, Insert x FNPT, 1-1/2 in Pipe Size

  • Mfr # 1435-015

  • Zoro # G5316385


product price: $6.39
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Adapter
Fitting Connection Type
Insert x FNPT
Max. Pressure
200 psi@73 Degrees F
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-015
Zoro #
G5316385
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Fitting Length
3.03 in
Pipe Fitting Length
3.03"
Fitting Thread Size B
11 1/2
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Barb Size
1-1/2"
Fitting Side B Outside Diameter
2 3/16 in
Overall Length
3 in

Details

Specific Fitting Shape
Adapter
Fitting Connection Type
Insert x FNPT
Max. Pressure
200 psi@73 Degrees F
Basic Pipe Fitting Shape
Adapter
Item
Female Adapter
Standards
NSF 14, NSF 61
Specific Pipe Fitting Shape
Female Adapter
Color
Gray
Fittings Sub-Category
Adapters
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Low Lead Compliance Level
Certified
Fitting Side A Type
Insert
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
200 psi
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Gender
Male
Includes Plug
No
Fitting Side B Gender
Female
Includes Shield
No
For Pipe Schedule
40
Fitting Side B Type
NPT

Description

Female Adapter, PVC, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Insert, 1 5/8 in, 1-1/2 In. Barb Size, 1 1/2 in, Female, NPT, 2 3/16 in, 11 1/2, Includes Seal Seal Not Included, 3 1/32 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.