Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Female Adapter, Insert x FNPT, 1-1/4 in Pipe Size

  • Mfr # 1435-012

  • Zoro # G5316437


product price: $6.25
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4 in
Specific Fitting Shape
Adapter
Fitting Connection Type
Insert x FNPT
Max. Pressure
220 psi@73 Degrees F
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-012
Zoro #
G5316437
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4 in
Fitting Length
2.85 in
Pipe Fitting Length
2.85"
Pipe Size (Fittings)
1-1/4"
Fitting Thread Size B
11 1/2
Barb Size
1-1/4"
Fitting Side A Outside Diameter
1 3/8 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Overall Length
2 13/16 in
Fitting Side B Outside Diameter
1 15/16 in

Details

Specific Fitting Shape
Adapter
Fitting Connection Type
Insert x FNPT
Max. Pressure
220 psi@73 Degrees F
Basic Pipe Fitting Shape
Adapter
Item
Female Adapter
Standards
NSF 14, NSF 61
Specific Pipe Fitting Shape
Female Adapter
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Color
Gray
Fittings Sub-Category
Adapters
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Shield
No
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side B Type
NPT
Includes Seal
No
Maximum Operating Pressure
200 psi
Fitting Side A Type
Insert
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
For Pipe Schedule
40
Fitting Side B Gender
Female
Low Lead Compliance Level
Certified

Description

Female Adapter, PVC, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Insert, 1 3/8 in, 1-1/4 In. Barb Size, 1 1/4 in, Female, NPT, 1 15/16 in, 11 1/2, Includes Seal Seal Not Included, 2 27/32 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.