PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1 in Pipe Size
Mfr # 1402211
Zoro # G5316744
product price:Â $6.99
/eaKey Features
Pipe Size - Pipe Fitting
1 1/2 in x 1 1/2 in x 1 in
Specific Fitting Shape
Adapter Reducing Tee
Fitting Connection Type
Insert x Insert x FNPT
Basic Pipe Fitting Shape
Tee
Fitting Length
6.02 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1402211
Zoro #
G5316744
UPC #
025528710194
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1 1/2 in x 1 1/2 in x 1 in
Fitting Length
6.02 in
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 1"
Pipe Fitting Length
6.02"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side B Outside Diameter
1 5/8 in
Fitting Side C Outside Diameter
1 5/8 in
Fitting Thread Size C
11 1/2
Overall Length
6 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Barb Size
1-1/2"
Description
Tee, 1 In.Insert x FPT Connection, Material of Construction PVC, Barb Size 1-1/2 In., Max. Temp. 140 Degrees FColor Gray, Length 6.02 In.Standards NSF 61, NSF 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.