PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size

  • Mfr # 1402209

  • Zoro # G5380182


product price: $4.59
/ea

Key Features

Pipe Size - Pipe Fitting
1 1/2 in x 1 1/2 in x 1/2 in
Specific Fitting Shape
Adapter Reducing Tee
Fitting Connection Type
Insert x Insert x FNPT
Basic Pipe Fitting Shape
Tee
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1402209
Zoro #
G5380182
UPC #
025528710170
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 1/2 in x 1 1/2 in x 1/2 in
Pipe Fitting Length
4.88"
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 1/2"
Fitting Length
4.88 in
Fitting Side C Outside Diameter
1 1/16 in
Barb Size
1-1/2"
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Thread Size C
14
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
4 13/16 in
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 5/8 in

Details

Specific Fitting Shape
Adapter Reducing Tee
Fitting Connection Type
Insert x Insert x FNPT
Basic Pipe Fitting Shape
Tee
Item
Female Adapter Reducing Tee
Color
Gray
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Tees
Standards
ASTM D2609, NSF 14, NSF 61
Specific Pipe Fitting Shape
Adapter Reducing Tee
Max. Temp.
140 Degrees F
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Low Lead Compliance Level
Certified
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Maximum Operating Pressure
200 psi
Fitting Side A Type
Insert
Fitting Side C Type
NPT
Includes Shield
No
Includes Plug
No
Fitting Side B Gender
Male
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side A Gender
Male
Fitting Side B Type
Insert
Includes Seal
No

Description

Tee, 1/2 In.Insert x FPT Connection, Material of Construction PVC, Barb Size 1-1/2 In., Max. Temp. 140 Degrees FColor Gray, Length 4.88 In.Standards NSF 61, NSF 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.