Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Female Adapter, Slip x FNPT, 3/4 in Pipe Size

  • Mfr # 435007BC

  • Zoro # G5275085


product price: $1.25
/ea

Key Features

Pipe Size - Pipe Fitting
3/4 in
Specific Fitting Shape
Adapter
Fitting Connection Type
Slip x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435007BC
Zoro #
G5275085
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4 in
Fitting Length
1.81 in
Pipe Size (Fittings)
3/4"
Pipe Fitting Length
1.81"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size A
14
Fitting Side B Outside Diameter
1 5/16 in
Overall Length
1 9/16 in
Fitting Side A Outside Diameter
1 1/16 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Adapter
Fitting Connection Type
Slip x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Adapter
Item
Female Adapter
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Female Adapter
Color
White
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Adapters
Standards
NSF 14, NSF 61
Compliance
ASTM
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side B Type
NPT
Includes Plug
No
For Pipe Schedule
40
Includes Seal
No
Low Lead Compliance Level
Certified
Schedule
Schedule 40
Low Lead Certified Standard
NSF 61; NSF 14
Includes Shield
No
Fitting Side B Gender
Female
Maximum Operating Pressure
480 psi
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket

Description

Female Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3/4 in, Female, Socket, 1 1/16 in, 14, 3/4 in, Female, NPT, 1 5/16 in, Includes Seal Seal Not Included, 1 37/64 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.