Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Female Adapter, Socket x FNPT, 6 in Pipe Size

  • Mfr # 435060

  • Zoro # G5277657


product price: $31.99
/ea

Key Features

Pipe Size - Pipe Fitting
6 in
Specific Fitting Shape
Adapter
Fitting Connection Type
Socket x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435060
Zoro #
G5277657
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6 in
Fitting Length
5.74 in
Pipe Size (Fittings)
6"
Pipe Fitting Length
5.74"
Overall Length
5 11/16 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side B Nominal Pipe Size
6 in

Details

Specific Fitting Shape
Adapter
Fitting Connection Type
Socket x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Adapter
Item
Female Adapter
Specific Pipe Fitting Shape
Female Adapter
Max. Temp.
140 Degrees F
Standards
NSF 14, NSF 61
Color
White
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Adapters
Compliance
ASTM
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side A Type
Socket
For Pipe Schedule
40
Includes Plug
No
Includes Seal
No
Fitting Side A Gender
Female
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side B Gender
Female
Schedule
Schedule 40
Maximum Operating Pressure
180 psi
Includes Pre-Applied Thread Sealant
No
Includes Shield
No
Low Lead Compliance Level
Certified
Fitting Side B Type
NPT

Description

Female Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 6 in, Female, Socket, 6 in, Female, NPT, Includes Seal Seal Not Included, 5 47/64 in Overall Length, 180 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.