Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Female Adapter Tee, Insert x Insert x FNPT, 1-1/2 in Pipe Size

  • Mfr # 1402015

  • Zoro # G5316674


product price: $6.75
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Insert x Insert x FNPT
Basic Pipe Fitting Shape
Tee
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1402015
Zoro #
G5316674
UPC #
025528710217
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Fitting Length
6.02 in
Pipe Fitting Length
6.02"
Fitting Side A Outside Diameter
5/8 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Barb Size
1-1/2"
Fitting Thread Size C
11 1/2
Overall Length
6 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side C Outside Diameter
2 3/16 in
Fitting Side B Outside Diameter
5/8 in

Details

Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Insert x Insert x FNPT
Basic Pipe Fitting Shape
Tee
Item
Female Adapter Tee
Color
Gray
Fittings Sub-Category
Tees
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter Tee
Standards
NSF 14, NSF 61
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side C Gender
Female
Fitting Side A Type
Insert
Fitting Side B Gender
Male
Includes Plug
No
For Pipe Schedule
40
Includes Shield
No
Fitting Side C Type
NPT
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61; NSF 14
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Maximum Operating Pressure
200 psi
Fitting Side B Type
Insert

Description

Tee, 1-1/2 In.Insert x FPT Connection, Material of Construction PVC, Barb Size 1-1/2 In., Max. Temp. 140 Degrees FColor Gray, Length 6.02 In.Standards NSF 61, NSF 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.