Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Female Adapter Tee, Insert x Insert x FNPT, 1/2 in Pipe Size

  • Mfr # 1402005

  • Zoro # G5316543


product price: $3.25
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Insert x Insert x FNPT
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Adapter Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1402005
Zoro #
G5316543
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2 in
Fitting Length
4.08 in
Pipe Size (Fittings)
1/2"
Pipe Fitting Length
4.08"
Barb Size
1/2"
Overall Length
4 1/8 in
Fitting Thread Size C
14
Fitting Side C Outside Diameter
1 1/16 in
Fitting Side B Outside Diameter
5/8 in
Fitting Side A Outside Diameter
5/8 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Insert x Insert x FNPT
Basic Pipe Fitting Shape
Tee
Item
Female Adapter Tee
Specific Pipe Fitting Shape
Adapter Tee
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Standards
NSF 14, NSF 61
Fittings Sub-Category
Tees
Color
Gray
Pipe Fitting Material
PVC
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
200 psi
Fitting Side C Type
NPT
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side C Gender
Female
Fitting Side A Type
Insert
For Pipe Schedule
40
Includes Plug
No
Includes Seal
No
Includes Shield
No
Fitting Side B Gender
Male
Fitting Side B Type
Insert

Description

Tee, 1/2 In.Insert x FPT Connection, Material of Construction PVC, Barb Size 1/2 In., Max. Temp. 140 Degrees FColor Gray, Length 4.08 In.Standards NSF 61, NSF 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.