Zoro Homepage

PVC Fitting Cleanout Body, Spigot x FNPT, 3 in Pipe Size

  • Mfr # P105-030

  • Zoro # G8044076


product price: $10.49
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Cleanout Body
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule DWV
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P105-030
Zoro #
G8044076
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Cleanout Body
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule DWV
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Cleanout
Item
Fitting Cleanout Body
Application
Drain, Waste and Vent
Pipe Fitting Material
PVC
Temp. Range
73 Degrees to 180 Degrees F
Standards
ASTM D1784, D2665, D3311
Color
White
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Fitting Side A Type
Spigot
Schedule
Schedule DWV
Includes Seal
No
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
Includes Shield
No

Description

Cleanout Adapter, PVC, Schedule DWV, For Pipe Schedule Schedule 40, 3 in, Male, Spigot, 3 in, Female, NPT, Includes Seal Seal Not Included, Not Applicable Overall Length, Not Rated Maximum Operating Pressure, 73 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.