Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select PVC Flange, Hub, 4 in x 3 in Pipe Size 65139

PVC Flange, Hub, 4 in x 3 in Pipe Size (Discontinued)

  • Mfr # 65139
  • Zoro # G8595666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65139
Zoro #
G8595666
UPC #
385616513930
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in x 3 in
Pipe Size (Fittings)
4" x 3"
Fitting Pipe Size
3 in, 4 in
Pipe Size
3 in, 4 in

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
PVC
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 30
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Plastic
Item
Flange
Fittings Sub-Category
Flanges
Color
White
Specific Pipe Fitting Shape
Flange
Pipe Fitting Connection Type
Spigot
Application
Drain, Waste and Vent
Standards
NSF Certified
Number of Holes
2
Max. Temp.
73 Degrees F
Compliance
ASTM
Pipe Fitting Schedule/Class
Schedule 30
Fitting Shape
Flange
Schedule
30

Description

Flange, PVC, 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.