Zoro Homepage

PVC Flange, Socket, 1-1/2 in Pipe Size

  • Mfr # 851-015

  • Zoro # G3198081


product price: $13.15
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Flange
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851-015
Zoro #
G3198081
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Outside Dia.
5 in
Flange Thickness
5/8 in
Flange Outside Diameter
5 in
Bolt Circle Diameter
3 7/8 in
Nominal Pipe Size
1 1/2 in
Overall Length
1 1/2 in
Bolt Hole Diameter
1/2 in

Description

Flange, Raised, 1 1/2 in Nominal Pipe Size, Socket, 5 in Flange Outside Diameter, 5/8 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 1/2 in Bolt Hole Diameter, 1 1/2 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.