Zoro Homepage

PVC Flange, Socket, 6 in Pipe Size

  • Mfr # 851-060

  • Zoro # G5326517


product price: $59.89
/ea

Key Features

Pipe Size - Pipe Fitting
6 in
Specific Fitting Shape
Flange
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851-060
Zoro #
G5326517
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6 in
Pipe Size (Fittings)
6"
Outside Dia.
11 in
Overall Length
3 7/8 in
Flange Thickness
1 3/8 in
Nominal Pipe Size
6 in
Bolt Hole Diameter
13/16 in
Flange Outside Diameter
11 in
Bolt Circle Diameter
9 1/2 in

Details

Specific Fitting Shape
Flange
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Flange
Item
Flange
Basic Pipe Fitting Material
Plastic
Number of Holes
8
Color
Gray
Fittings Sub-Category
Flanges
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Flange
Standards
ASTM D1784, NSF14 Certified, ANSI 150 Class according to ANSI B16.5
Pipe Fitting Schedule/Class
Schedule 80
Max. Temp.
140 Degrees F
Temp. Range
140 Degrees F
Application
Non-Potable Water, Potable Water
Low Lead Certified Standard
NSF61
Number of Bolt Holes
8
Class
Class 150
Schedule
Schedule 80
Low Lead Compliance Level
Certified
Connection Surface
Flat
Maximum Operating Pressure
150 psi
For Pipe Schedule
80

Description

Flange, Raised, 6 in Nominal Pipe Size, Socket, 11 in Flange Outside Diameter, 1 3/8 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 8, 9 1/2 in Bolt Circle Diameter, 13/16 in Bolt Hole Diameter, 3 7/8 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.