Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Flange, Spigot, 4 in Pipe Size

  • Mfr # 856-040

  • Zoro # G5327707


product price: $30.69
/ea

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Flange
Fitting Connection Type
Spigot
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856-040
Zoro #
G5327707
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in
Outside Dia.
9 in
Pipe Size (Fittings)
4"
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
9 in
Nominal Pipe Size
4 in
Overall Length
4 1/16 in
Flange Thickness
1 1/16 in
Bolt Circle Diameter
7 1/2 in

Details

Specific Fitting Shape
Flange
Fitting Connection Type
Spigot
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Flange
Item
Flange
Number of Holes
8
Fittings Sub-Category
Flanges
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
PVC
Color
Gray
Specific Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Standards
ASTM D 1784, ASTM D 1785, NSF 14, ANSI 150 Class according to ANSI B16.5
Temp. Range
140 Degrees F
Application
Non-Potable Water, Potable Water
Connection Surface
Raised
For Pipe Schedule
80
Low Lead Certified Standard
NSF61
Class
Class 150
Number of Bolt Holes
8
Maximum Operating Pressure
150 psi
Schedule
Schedule 80
Low Lead Compliance Level
Certified

Description

Flange, Lap Joint, 4 in Nominal Pipe Size, Spigot, 9 in Flange Outside Diameter, 1 1/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter, 4 1/16 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.