Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Flush Cleanout Plug, MNPT, 4 in Pipe Size

  • Mfr # 1WKT1

  • Zoro # G2758174


product price: $8.19
/ea

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Flush Cleanout Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WKT1
Zoro #
G2758174
UPC #
012871060151
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in
Pipe Size (Fittings)
4"
Outside Diameter
3 1/2 in
Overall Length
3/4 in
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Flush Cleanout Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Plug
Item
Flush Cleanout Plug
Standards
ASTM D1784, Cell Class 12454
Color
White
Specific Pipe Fitting Shape
Flush Cleanout Plug
Application
Drain, Waste and Vent
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Plugs
Pipe Fitting Schedule/Class
Schedule 40
Connection
MNPT
Temp. Range
0 Degrees to 140 Degrees F
Schedule
Schedule 40
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

Plug, 4 in Nominal Pipe Size, PVC, Schedule 40, Male NPT, For Pipe Schedule Schedule 40, 3 1/2 in Outside Diameter, 3/4 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.