Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Hex Head Plug, MNPT, 3/8 in Pipe Size

  • Mfr # 850-003

  • Zoro # G2933375


product price: $4.15
/ea

Key Features

Pipe Size - Pipe Fitting
3/8 in
Specific Fitting Shape
Hex Head Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
424 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850-003
Zoro #
G2933375
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8 in
Pipe Size (Fittings)
3/8"
Thread Size
3/8"-18
Outside Diameter
5/8 in
Overall Length
13/16 in
Hex Size
3/4 in
Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Hex Head Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
424 psi at 73 Degrees F
Basic Pipe Fitting Shape
Plug
Item
Hex Head Plug
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Fittings Sub-Category
Plugs
Color
Gray
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Hex Head Plug
Standards
ASTM D1784, ASTM D 1785, NSF14 Certified, CSA B137.3
Temp. Range
0 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
18
Low Lead Certified Standard
NSF 61; NSF 14
Maximum Operating Pressure
460 psi @ 73 Degrees F
Includes Seal
No
For Pipe Schedule
80
Low Lead Compliance Level
Certified
Schedule
Schedule 80
Plug Construction
Cored
Plug Drive Style
Hex

Description

Plug, 3/8 in Nominal Pipe Size, PVC, Schedule 80, Male NPT, For Pipe Schedule Schedule 80, 5/8 in Outside Diameter, 13/16 in Overall Length, 460 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 18, 3/8 In.-18, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.