Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Male Adapter, 2 in x 2 in Fitting Pipe Size, Female Socket x Male NPT, Schedule 80

  • Mfr # 836-020

  • Zoro # G1290536


product price: $13.85
/ea

Key Features

Pipe Size - Pipe Fitting
2 in
Specific Fitting Shape
Adapter
Fitting Connection Type
MNPT x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
202 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
836-020
Zoro #
G1290536
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
Overall Length
2 13/16 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
For Pipe Outside Diameter
2 in
Fitting Side B Outside Diameter
2 5/16 in
Fitting Side A Outside Diameter
2 13/16 in

Details

Specific Fitting Shape
Adapter
Fitting Connection Type
MNPT x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
202 psi at 73 Degrees F
Basic Pipe Fitting Shape
Adapter
Item
Male Adapter
Pipe Fitting Schedule/Class
Schedule 80
Fittings Sub-Category
Adapters
Max. Temp.
140 Degrees F
Standards
ASTM D1784, ASTM D 1785, ASTM D 2467, NSF14 Certified, CSA B137.3
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Male Adapter
Color
Gray
Temp. Range
32 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 80
Fitting Side A Gender
Female
Low Lead Certified Standard
NSF 61
Includes Seal
No
Fitting Side B Type
NPT
Low Lead Compliance Level
Certified
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Gender
Male
Includes Shield
No
Maximum Operating Pressure
200 psi @ 73 Degrees F
Fitting Side A Type
Socket
For Pipe Schedule
80

Description

Male Adapter, PVC, Schedule 80, For Pipe Schedule Schedule 80, 2 in, Female, Socket, 2 13/16 in, 2 in, Male, NPT, 2 5/16 in, 11 1/2, Includes Seal Seal Not Included, For Pipe Outside Diameter 2 in, 2 53/64 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.