Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Male Adapter, MNPT x Solvent, 1 in Pipe Size

  • Mfr # H436010LS

  • Zoro # G3238401


product price: $32.59
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Adapter
Fitting Connection Type
MNPT x Solvent
Fitting Schedule/Class
Schedule 40
Max. Pressure
270 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H436010LS
Zoro #
G3238401
UPC #
-
Country of Origin
Iceland

Dimensions

Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Overall Length
2 3/8 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Adapter
Fitting Connection Type
MNPT x Solvent
Fitting Schedule/Class
Schedule 40
Max. Pressure
270 psi at 73 Degrees F
Basic Pipe Fitting Shape
Adapter
Item
Male Adapter
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Male Adapter
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Standards
178.2650, And 178.3790, ASTM D.1784, FDA Regulations 175.300, NS14-14, NSF 61 Rated
Fittings Sub-Category
Adapters
Pipe Fitting Schedule/Class
Schedule 40
Color
Clear
Temp. Range
73 Degrees to 180 Degrees F
Application
Non-Potable Water, Potable Water
For Pipe Schedule
40
Fitting Side A Type
NPT
Includes Plug
No
Includes Seal
No
Fitting Side A Gender
Male
Schedule
Schedule 40
Fitting Side B Gender
Male
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
270 psi @ 73 Degrees F
Includes Shield
No

Description

Male Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 in, Male, NPT, 1 in, Male, Socket, Includes Seal Seal Not Included, 2 25/64 in Overall Length, 270 psi Maximum Operating Pressure, 73 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.