Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Male Adapter, MNPT x Spigot, 3 in Pipe Size

  • Mfr # 06366

  • Zoro # G1100486


product price: $12.79
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Adapter
Fitting Connection Type
MNPT x Spigot
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06366
Zoro #
G1100486
UPC #
012871063664
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Pipe Size (Fittings)
3"
Overall Length
3 1/16 in
For Pipe Outside Diameter
3 1/2 in
Fitting Side A Outside Diameter
3 15/16 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
3 1/2 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Adapter
Fitting Connection Type
MNPT x Spigot
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Adapter
Item
Male Adapter
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Application
Drain, Waste and Vent
Standards
ASTM D1784, Cell Class 12454
Fittings Sub-Category
Adapters
Pipe Fitting Schedule/Class
Schedule 40
Color
White
Max. Temp.
140 Degrees F
Temp. Range
-20 Degrees to 140 Degrees F
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Schedule
Schedule 40
Fitting Side B Gender
Male
Includes Shield
No
Maximum Operating Pressure
Gravity Flow
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side A Type
Spigot
Fitting Side A Gender
Male
For Pipe Schedule
40
Fitting Side B Pipe Threading
3

Description

Male Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 3 in, Male, Spigot, 3 15/16 in, 3 in, Male, NPT, 3 1/2 in, 3, Includes Seal Seal Not Included, For Pipe Outside Diameter 3 1/2 in, 3 1/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.