Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Male Elbow, 90 Degrees, Insert x MNPT, 1/2 in Pipe Size

  • Mfr # 1413-005

  • Zoro # G5316227


product price: $3.89
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Insert x MNPT
Max. Pressure
360 psi@73 Degrees F
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1413-005
Zoro #
G5316227
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2 in
Fitting Length
2.42 in
Pipe Size (Fittings)
1/2"
Pipe Fitting Length
2.42"
Barb Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size B
14
Fitting Side B Outside Diameter
13/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
5/8 in
Overall Length
2 3/8 in

Details

Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Insert x MNPT
Max. Pressure
360 psi@73 Degrees F
Basic Pipe Fitting Shape
Elbow
Item
Male Elbow, 90 Degrees
Specific Pipe Fitting Shape
90 Degree Elbow
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Standards
ASTM D1784, NSF 14, NSF 61
Fittings Sub-Category
Elbows
Color
Gray
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side B Gender
Male
Fitting Side A Type
Insert
For Pipe Schedule
40
Includes Plug
No
Low Lead Compliance Level
Certified
Maximum Operating Pressure
200 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Gender
Male
Includes Shield
No
Low Lead Certified Standard
NSF 61; NSF 14
Fitting Side B Type
NPT

Description

90 Degrees Insert Elbow, PVC, For Pipe Schedule Schedule 40, 1/2 in, Male, Insert, 5/8 in, 1/2 In. Barb Size, 1/2 in, Male, NPT, 13/16 in, 14, Includes Seal Seal Not Included, 2 27/64 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.