Zoro Homepage

PVC Manifold Cap, MNPT, 1 in Pipe Size

  • Mfr # 1348010

  • Zoro # G5279477


product price: $4.65
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Manifold Cap
Fitting Connection Type
MNPT
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1348010
Zoro #
G5279477
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1 in
Fitting Length
0.8 in
Pipe Size (Fittings)
1"
Pipe Fitting Length
0.80"
Outside Diameter
1 9/16 in
Overall Length
3/4 in
Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Manifold Cap
Fitting Connection Type
MNPT
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Cap
Item
Manifold Cap
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Manifold Cap
Pipe Fitting Material
PVC
Color
Gray
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Caps
Temp. Range
0 Degrees to 140 Degrees F
Application
Potable Water
Seal Material
EPDM
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
450 psi
Low Lead Compliance Level
Certified
For Pipe Schedule
40
Includes Seal
Yes
Schedule
Schedule 40
Low Lead Certified Standard
NSF 61; NSF 14

Description

Cap, 1 in Nominal Pipe Size, PVC, Schedule 40, Male NPT, For Pipe Schedule Schedule 40, 1 9/16 in Outside Diameter, 3/4 in Overall Length, 450 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Included, Seal Material EPDM, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.