Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Manifold Tee, MNPT, 1 in Pipe Size

  • Mfr # 1301210

  • Zoro # G5279531


product price: $16.99
/ea
Sold in multiples of 25 for $424.75

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Manifold Tee
Fitting Connection Type
MNPT
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301210
Zoro #
G5279531
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1 in
Pipe Size (Fittings)
1"
Pipe Fitting Length
7.46"
Fitting Length
7.46 in
Fitting Side C Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
7 7/16 in

Details

Specific Fitting Shape
Manifold Tee
Fitting Connection Type
MNPT
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Tee
Item
Manifold Tee
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Tees
Color
Gray
Specific Pipe Fitting Shape
Manifold Tee
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Temp. Range
32 Degrees to 140 Degrees F
Application
Potable Water
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Maximum Operating Pressure
150 psi
Includes Plug
No
For Pipe Schedule
40
Fitting Side A Type
NPT
Low Lead Certified Standard
NSF 61; NSF 14
Includes Shield
No
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Male
Fitting Side C Type
MVCONN
Includes Seal
No

Description

Manifold Tee, 1 In.MPT Connection, Material of Construction PVCMax. Temp. 140 Degrees FColor Gray, Length 7.46 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.