Zoro Homepage

PVC No Hub Adapter, Socket x Spigot, 4 in Pipe Size

  • Mfr # P119-040

  • Zoro # G8042974


product price: $10.49
/ea

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Adapter
Fitting Connection Type
Socket x Spigot
Fitting Schedule/Class
Schedule DWV
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P119-040
Zoro #
G8042974
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in
Overall Length
1 3/16 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
4 in

Description

Adapter, PVC, Schedule DWV, For Pipe Schedule Schedule 40, 4 in, Female, Socket, 1/4 in, Male, Spigot, Includes Seal Seal Not Included, 1 13/64 in Overall Length, Not Rated Maximum Operating Pressure, 73 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.