Zoro Homepage

PVC Non-Threaded PVC Union, Socket x Socket, 1-1/4 in Pipe Size

  • Mfr # 857-012

  • Zoro # G3864242


product price: $34.15
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4 in
Specific Fitting Shape
Union
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
235 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857-012
Zoro #
G3864242
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4 in
Fitting Length
2.875 in
Pipe Fitting Length
2-7/8"
Fitting Side A Nominal Pipe Size
1 1/4 in
Overall Length
2 7/8 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
Socket x Socket
Fitting Schedule/Class
Schedule 80
Max. Pressure
235 psi @ 73 Degrees F
Basic Pipe Fitting Shape
Union
Item
Non-Threaded PVC Union
Standards
ASTM D 2467
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Fittings Sub-Category
Unions
Compliance
ANSI/NSF 61, ANNEX G/AB1953
Basic Pipe Fitting Material
Plastic
Fitting Side B Type
Socket
Fitting Side A Type
Socket

Description

Union, PVC, 1 1/4 in, Socket, 1 1/4 in, Socket, 2 7/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.