Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Plug, MNPT, 1-1/2 in Pipe Size

  • Mfr # 450015

  • Zoro # G5278384


product price: $3.65
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450015
Zoro #
G5278384
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Fitting Length
1.18 in
Pipe Size (Fittings)
1-1/2"
Pipe Fitting Length
1.18"
Overall Length
1 3/8 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
2 in
Thread Size
1-1/2"-11-1/2
Hex Size
2 in

Details

Specific Fitting Shape
Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Plug
Item
Plug
Basic Pipe Fitting Material
Plastic
Compliance
ASTM
Pipe Fitting Material
PVC
Fittings Sub-Category
Plugs
Standards
NSF 14, NSF 61
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Plug
Max. Temp.
140 Degrees F
Color
White
Temp. Range
0 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Schedule
Schedule 40
Plug Drive Style
Hex
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2
Plug Construction
Solid
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Low Lead Compliance Level
Certified
For Pipe Schedule
40
Maximum Operating Pressure
330 psi

Description

Plug, 1 1/2 in Nominal Pipe Size, PVC, Schedule 40, Male NPT, For Pipe Schedule Schedule 40, 2 in Outside Diameter, 1 3/8 in Overall Length, 330 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 11 1/2, 1-1/2 In.-11-1/2, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.