Zoro Homepage

PVC Plug, MNPT, 1-1/4 in Pipe Size

  • Mfr # 450012

  • Zoro # G5278332


product price: $3.29
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4 in
Specific Fitting Shape
Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450012
Zoro #
G5278332
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/4 in
Fitting Length
1.28 in
Pipe Size (Fittings)
1-1/4"
Pipe Fitting Length
1.28"
Overall Length
1 1/4 in
Outside Diameter
1 13/16 in
Hex Size
1 13/16 in
Thread Size
1-1/4"-11-1/2
Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Plug
Item
Plug
Specific Pipe Fitting Shape
Plug
Max. Temp.
140 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Fittings Sub-Category
Plugs
Compliance
ASTM
Standards
NSF 14, NSF 61
Color
White
Temp. Range
0 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Plug Construction
Solid
For Pipe Schedule
40
Low Lead Compliance Level
Certified
Maximum Operating Pressure
370 psi
Low Lead Certified Standard
NSF 61; NSF 14
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Plug Drive Style
Hex
Fitting Side A Pipe Threading
11 1/2
Schedule
Schedule 40

Description

Plug, 1 1/4 in Nominal Pipe Size, PVC, Schedule 40, Male NPT, For Pipe Schedule Schedule 40, 1 13/16 in Outside Diameter, 1 1/4 in Overall Length, 370 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 11 1/2, 1-1/4 In.-11-1/2, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.