Zoro Homepage

PVC Plug, MNPT, 2 in Pipe Size

  • Mfr # 450020

  • Zoro # G5278427


product price: $5.89
/ea

Key Features

Pipe Size - Pipe Fitting
2 in
Specific Fitting Shape
Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450020
Zoro #
G5278427
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
Pipe Fitting Length
1.60"
Fitting Length
1.6 in
Hex Size
2 1/2 in
Outside Diameter
2 1/2 in
Nominal Pipe Size
2 in
Overall Length
1 3/8 in
Thread Size
2"-11-1/2

Details

Specific Fitting Shape
Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Plug
Item
Plug
Pipe Fitting Material
PVC
Color
White
Specific Pipe Fitting Shape
Plug
Fittings Sub-Category
Plugs
Compliance
ASTM
Basic Pipe Fitting Material
Plastic
Standards
NSF 14, NSF 61
Pipe Fitting Schedule/Class
Schedule 40
Max. Temp.
140 Degrees F
Temp. Range
0 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Plug Drive Style
Hex
For Pipe Schedule
40
Low Lead Certified Standard
NSF 61; NSF 14
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 40
Includes Seal
No
Maximum Operating Pressure
280 psi
Fitting Side A Pipe Threading
11 1/2
Low Lead Compliance Level
Certified
Plug Construction
Solid

Description

Plug, 2 in Nominal Pipe Size, PVC, Schedule 40, Male NPT, For Pipe Schedule Schedule 40, 2 1/2 in Outside Diameter, 1 3/8 in Overall Length, 280 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 11 1/2, 2 In.-11-1/2, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.