Zoro Homepage

PVC Plug, MNPT, 4 in Pipe Size

  • Mfr # 450040

  • Zoro # G5278147


product price: $8.19
/ea

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450040
Zoro #
G5278147
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in
Pipe Fitting Length
3.50"
Pipe Size (Fittings)
4"
Fitting Length
3.5 in
Overall Length
3 1/2 in
Thread Size
4"-8
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Plug
Item
Plug
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Plastic
Fittings Sub-Category
Plugs
Specific Pipe Fitting Shape
Plug
Standards
NSF 14, NSF 61
Max. Temp.
140 Degrees F
Color
White
Compliance
ASTM
Pipe Fitting Material
PVC
Temp. Range
0 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Maximum Operating Pressure
220 psi
Includes Seal
No
For Pipe Schedule
40
Schedule
Schedule 40
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
8
Low Lead Certified Standard
NSF 61; NSF 14

Description

Plug, 4 in Nominal Pipe Size, PVC, Schedule 40, Male NPT, For Pipe Schedule Schedule 40, 3 1/2 in Overall Length, 220 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, 8, 4 In.-8, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.