Zoro Homepage

PVC Plug, Spigot, 1-1/2 in Pipe Size

  • Mfr # 849-015

  • Zoro # G5326456


product price: $5.19
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Plug
Fitting Connection Type
Spigot
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
849-015
Zoro #
G5326456
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in
Pipe Size (Fittings)
1-1/2"
Nominal Pipe Size
1 1/2 in
Overall Length
1 11/16 in
Outside Diameter
1 7/8 in
Hex Size
2 1/16 in

Details

Specific Fitting Shape
Plug
Fitting Connection Type
Spigot
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Plug
Item
Plug
Specific Pipe Fitting Shape
Plug
Color
Gray
Standards
NSF/ANSI Standard 14, 61 Certified; ASTM D1784, ASTM D 1785, CSA B137.3
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Fittings Sub-Category
Plugs
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
0 Degrees to 140 Degrees F
Application
Non-Potable Water, Potable Water
Includes Seal
No
Plug Construction
Cored
Maximum Operating Pressure
470 psi @ 73 Degrees F
Includes Pre-Applied Thread Sealant
No
Plug Drive Style
Hex
Low Lead Compliance Level
Certified
For Pipe Schedule
80
Schedule
Schedule 80
Low Lead Certified Standard
NSF 61; NSF 14

Description

Plug, 1 1/2 in Nominal Pipe Size, PVC, Schedule 80, Spigot, For Pipe Schedule Schedule 80, 1 7/8 in Outside Diameter, 1 11/16 in Overall Length, 470 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.