PVC Plug, Spigot, 3 in Pipe Size
Mfr # P106-030
Zoro # G8043735
product price: $4.49
/eaKey Features
Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Plug
Fitting Connection Type
Spigot
Fitting Schedule/Class
Schedule DWV
Max. Pressure
Not Rated For Pressure Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P106-030
Zoro #
G8043735
UPC #
-
Country of Origin
Mexico
Dimensions
Pipe Size - Pipe Fitting
3 in
Nominal Pipe Size
3 in
Overall Length
1 11/16 in
Details
Specific Fitting Shape
Plug
Fitting Connection Type
Spigot
Fitting Schedule/Class
Schedule DWV
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Plug
Item
Plug
Standards
ASTM D1784, D2665, D3311
Basic Pipe Fitting Material
Plastic
Temp. Range
0 Degrees to 140 Degrees F
Color
White
Pipe Fitting Material
PVC
Max. Temp.
140 Degrees F
Application
Drain, Waste and Vent
Plug Drive Style
3" Square
Includes Seal
No
For Pipe Schedule
DWV
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule DWV
Description
Plug, 3 in Nominal Pipe Size, PVC, Schedule DWV, Spigot, For Pipe Schedule Schedule 40, 3 1/2 in Outside Diameter, 1 11/16 in Overall Length, Not Rated Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.