Zoro Homepage

PVC Plug, Spigot, 4 in Pipe Size

  • Mfr # 449040

  • Zoro # G5279355


product price: $8.85
/ea

Key Features

Pipe Size - Pipe Fitting
4 in
Specific Fitting Shape
Plug
Fitting Connection Type
Spigot
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449040
Zoro #
G5279355
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in
Fitting Length
3.5 in
Pipe Fitting Length
3.50"
Pipe Size (Fittings)
4"
Outside Diameter
4 1/2 in
Nominal Pipe Size
4 in
Hex Size
4 1/2 in
Overall Length
2 3/8 in

Details

Specific Fitting Shape
Plug
Fitting Connection Type
Spigot
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Plug
Item
Plug
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Plugs
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Standards
NSF 14, NSF 61
Pipe Fitting Material
PVC
Color
White
Compliance
ASTM
Specific Pipe Fitting Shape
Plug
Temp. Range
0 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Schedule
Schedule 40
Low Lead Certified Standard
NSF 61; NSF 14
Includes Seal
No
Plug Drive Style
Hex
Maximum Operating Pressure
220 psi
Low Lead Compliance Level
Certified
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40

Description

Plug, 4 in Nominal Pipe Size, PVC, Schedule 40, Spigot, For Pipe Schedule Schedule 40, 4 1/2 in Outside Diameter, 2 3/8 in Overall Length, 220 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.