Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC PVC Flange, FNPT, 3 in Pipe Size

  • Mfr # 855-030

  • Zoro # G0836062


product price: $42.19
/ea

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Flange
Fitting Connection Type
FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
855-030
Zoro #
G0836062
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3 in
Pipe Size (Fittings)
3"
Outside Dia.
7 1/2 in
Flange Outside Diameter
7 1/2 in
Bolt Circle Diameter
6 in
Flange Thickness
1 in
Bolt Hole Diameter
11/16 in
Overall Length
2 5/16 in
Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Flange
Fitting Connection Type
FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Flange
Item
PVC Flange
Specific Pipe Fitting Shape
Flange
Fittings Sub-Category
Flanges
Basic Pipe Fitting Material
Plastic
Number of Holes
4
Standards
ASTM D1784, ASTM D 1785, NSF14, ANSI 150 Class according to ANSI B16.5
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Color
Gray
Pipe Fitting Schedule/Class
Schedule 80
Temp. Range
140 Degrees F
Application
Non-Potable Water, Potable Water
Schedule
Schedule 80
Class
Class 150
Low Lead Compliance Level
Certified
Maximum Operating Pressure
150 psi
For Pipe Schedule
80
Connection Surface
Raised
Low Lead Certified Standard
NSF61
Number of Bolt Holes
4

Description

Flange, Lap Joint, 3 in Nominal Pipe Size, Female NPT, 7 1/2 in Flange Outside Diameter, 1 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 2 5/16 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.