Zoro Homepage

PVC Reducer Bushing, Spigot, 8 in x 6 in Pipe Size

  • Mfr # 837-585

  • Zoro # G5342583


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
8 in x 6 in
Specific Fitting Shape
Reducing Bushing
Fitting Connection Type
Spigot
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
837-585
Zoro #
G5342583
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
8 in x 6 in
Pipe Size (Fittings)
8" x 6"
Overall Length
4 5/8 in
For Pipe Outside Diameter
8 in
Fitting Side A Nominal Pipe Size
8 in
Fitting Side A Outside Diameter
8 5/8 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side B Outside Diameter
9 1/16 in
Hex Size
9 1/16 in

Description

Reducing Bushing, PVC, Schedule 80, For Pipe Schedule Schedule 80, 8 in, Male, Spigot, 8 5/8 in, 6 in, Female, Socket, 9 1/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 8 in, 4 21/32 in Overall Length, 250 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.