Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducer, Hub, 4 in x 3 in Pipe Size

  • Mfr # 1WKJ5

  • Zoro # G0520852


product price: $10.59
/ea

Key Features

Pipe Size - Pipe Fitting
4 in x 3 in
Specific Fitting Shape
Reducer
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WKJ5
Zoro #
G0520852
UPC #
012871059520
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4 in x 3 in
Pipe Size (Fittings)
4" x 3"
Overall Length
4 3/16 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
5 in
For Pipe Outside Diameter
3 1/2 in, 4 1/2 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
3 15/16 in

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Reducer
Item
Reducer
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Adapters
Basic Pipe Fitting Material
Plastic
Standards
ASTM D1784, Cell Class 12454
Application
Drain, Waste and Vent
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Reducer
Pipe Fitting Material
PVC
Color
White
Temp. Range
-20 Degrees to 140 Degrees F
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Fitting Side B Type
Socket
For Pipe Schedule
40
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 40
Fitting Side B Gender
Female
Maximum Operating Pressure
Gravity Flow

Description

Reducing Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 4 in, Female, Socket, 5 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 3 1/2 in, 4 1/2 in, 4 3/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.