Zoro Homepage

PVC Reducer, MNPT x Socket, 1/2 in x 3/4 in Pipe Size

  • Mfr # 436074

  • Zoro # G5284955


product price: $0.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in x 3/4 in
Specific Fitting Shape
Reducer
Fitting Connection Type
MNPT x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436074
Zoro #
G5284955
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2 in x 3/4 in
Pipe Fitting Length
1.72"
Fitting Length
1.72 in
Pipe Size (Fittings)
3/4" x 1/2"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size A
14
Hex Size
1 5/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
1 11/16 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Outside Diameter
11/16 in

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
MNPT x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Reducer
Item
Reducer
Specific Pipe Fitting Shape
Reducing Male Adapter
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Standards
NSF 14, NSF 61
Fittings Sub-Category
Adapters
Compliance
ASTM
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side A Type
NPT
Fitting Side B Type
Socket
Includes Shield
No
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
Maximum Operating Pressure
480 psi
Includes Seal
No
Low Lead Certified Standard
NSF 61; NSF 14
Low Lead Compliance Level
Certified
For Pipe Schedule
40
Schedule
Schedule 40
Fitting Side A Gender
Male

Description

Reducing Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1/2 in, Male, NPT, 11/16 in, 14, 3/4 in, Female, Socket, 1 1/4 in, Includes Seal Seal Not Included, 1 23/32 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.