Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducer, MNPT x Socket, 1/2 in x 3/8 in Pipe Size

  • Mfr # 436073

  • Zoro # G5277806


product price: $2.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in x 3/8 in
Specific Fitting Shape
Reducer
Fitting Connection Type
MNPT x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436073
Zoro #
G5277806
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2 in x 3/8 in
Pipe Fitting Length
1.52"
Fitting Length
1.52 in
Pipe Size (Fittings)
1/2" x 3/8"
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
1 1/2 in
Fitting Side B Outside Diameter
5/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Outside Diameter
7/8 in
Fitting Thread Size B
14

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
MNPT x Socket
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Reducer
Item
Reducer
Pipe Fitting Material
PVC
Color
White
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 40
Max. Temp.
140 Degrees F
Fittings Sub-Category
Adapters
Standards
NSF 14, NSF 61
Specific Pipe Fitting Shape
Reducing Male Adapter
Compliance
ASTM
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Fitting Side B Type
Socket
Fitting Side A Type
NPT
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
NSF 61; NSF 14
Includes Shield
No
Fitting Side A Gender
Male
Schedule
Schedule 40
For Pipe Schedule
40
Low Lead Compliance Level
Certified
Fitting Side B Gender
Female
Includes Seal
No
Maximum Operating Pressure
480 psi

Description

Reducing Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1/2 in, Male, NPT, 7/8 in, 3/8 in, Female, Socket, 5/8 in, 14, Includes Seal Seal Not Included, 1 33/64 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.