Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Reducer, Socket x FNPT, 1 in x 3/4 in Pipe Size

  • Mfr # 435131

  • Zoro # G5279285


product price: $3.39
/ea

Key Features

Pipe Size - Pipe Fitting
1 in x 3/4 in
Specific Fitting Shape
Reducer
Fitting Connection Type
Socket x FNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435131
Zoro #
G5279285
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in x 3/4 in
Fitting Length
2.5 in
Pipe Fitting Length
2.50"
Pipe Size (Fittings)
1" x 3/4"
Fitting Thread Size B
14
Overall Length
1 13/16 in
Fitting Side A Outside Diameter
1 9/16 in
Fitting Side B Outside Diameter
1 1/4 in
Hex Size
1 5/8 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
Socket x FNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
450 psi @ 73 Degrees F
Basic Pipe Fitting Shape
Adapter
Item
Reducer
Pipe Fitting Schedule/Class
Schedule 40
Standards
NSF 14, NSF 61
Color
White
Pipe Fitting Material
PVC
Fittings Sub-Category
Adapters
Specific Pipe Fitting Shape
Reducing Female Adapter
Compliance
ASTM
Basic Pipe Fitting Material
Plastic
Max. Temp.
140 Degrees F
Temp. Range
32 Degrees to 140 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
Potable Water
Includes Shield
No
Includes Seal
No
Fitting Side B Gender
Female
Low Lead Certified Standard
NSF 61; NSF 14
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Schedule
Schedule 40
Low Lead Compliance Level
Certified
Maximum Operating Pressure
450 psi
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Includes Plug
No
Fitting Side A Type
Socket

Description

Reducing Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 in, Female, Socket, 1 9/16 in, 3/4 in, Female, NPT, 1 1/4 in, 14, Includes Seal Seal Not Included, 1 55/64 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.