PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 1 1/4 in Pipe Size
Mfr # 402250
Zoro # G5277291
product price: $4.29
/eaKey Features
Pipe Size - Pipe Fitting
2 in x 2 in x 1 1/4 in
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Socket x Socket x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402250
Zoro #
G5277291
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
2 in x 2 in x 1 1/4 in
Pipe Fitting Length
4.52"
Fitting Length
4.52 in
Pipe Size (Fittings)
2" x 2" x 1-1/4"
Fitting Side A Nominal Pipe Size
2 in
Overall Length
4 1/2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Description
Tee, 2 In. x 1-1/4 In.Slip x Slip x FPT Connection, Material of Construction PVCMax. Temp. 140 Degrees FColor White, Length 4.52 In., Schedule 40, Standards NSF 61, NSF 14, Compliance ASTM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.